Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Standard Work Tables with Shelf, Manual Height Adjustment 650 - 900mm
By Treston
See all variants from
£1,799.99
Inc VAT (20%)
See all variants from
£1,799.99
Description unavailable
Feature Attributes
Product Type:
Workstation Systems
Load Capacity:
300 kg
Frame Colour:
Light Grey
Supplied:
Flat Pack
Panel Thickness:
25 mm
Frame Design:
H-leg Frame
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome