Suspended Drawer Unit for Workstation System, Drawers


Select
£549.99 Inc VAT (20%)


See all variants from £549.99


Description unavailable

Feature Attributes

Material:
Sheet Steel, Powder Coated
Drawer Load Capacity:
35 kg
Colour:
Light Grey
Depth:
600 mm
Lock Type:
Central Locking
Body Colour:
Telegrey
More attributes