Taurus Utility Workbenches


£79.99 Inc VAT (20%)
Up to 11% off

See 11 Product Variants
£79.99

Description

20mm high density laminate worktop with 3mm PVC edging. Powder coated, iridium silver finish on the workbench frames. Drawer sets come complete with central locking and have a load capacity of 50kg per drawer. Each drawer set can be fitted either on the left or right of the bench. Cupboard sets can only be positioned on the right hand side. 250kg load capacity.

Fluorescent Light - 1200L mm

Louvred Back Panel with Pinboard

Workbench
Drawers & Cupboards*
Accessories*

*Accessories and drawer/cupboard sets must be ordered with the workbenches.
**Worktop service ducts are not supplied with cabling and must be fitted by a qualified electrician.

Contents not included.

UK Manufactured

Images are for illustration purposes only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome