Verso 10 Drawer Maintenance Trolleys


£1,329.99 Inc VAT (20%)

See 3 Product Variants
£1,329.99

Description

Verso maintenance trolleys available with ten drawers. The trolleys are topped with a 30mm lino worktop and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.

Feature Attributes

Number of Drawers:
10
Overall Width:
1050 mm
Overall Depth:
600 mm
Overall Height:
980 mm
Drawer Load Capacity:
50 kg
Weight:
130.62 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome