Verso Maintenance Trolleys


Select
£829.99 Inc VAT (20%)


See all variants from £829.99

Description

Verso maintenance trolleys available with two cupboards and two internal shelves. The trolleys are topped with a 30mm MPX worktop and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.

Feature Attributes

Number of Shelves:
2
Overall Width:
1050 mm
Overall Height:
980 mm
Overall Depth:
600 mm
Shelf Load Capacity:
75 kg
Door Height:
725 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome