Verso Storage Benches


£629.99 Inc VAT (20%)
Up to 5% off

See 44 Product Variants
£629.99

Description

Verso mobile storage benches with 30mm multiplex worktops.

Features:
-Steel frame with integrated storage modules
-Access beneath bench allows good housekeeping
-Various models available with differing amounts of drawers and individual lockable cupboards and cabinets
-Roller bearing drawers with 60kg U.D.L. capacity and 100% extension slides
-Open areas supplied with adjustable shelf
-Static models are height adjustable from 830mm - 930mm
-Mobile models are 830mm high with 125mm diameter castors

Feature Attributes

Overall Height:
830 mm
Overall Depth:
600 mm
Drawer Load Capacity:
75 kg
Worktop Finish:
MPX
Door Type:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome