WB Work Tables with Electric Motor


Select
£5,399.99 Inc VAT (20%)


See all variants from £5,399.99


Description unavailable

Feature Attributes

Load Capacity:
200 kg
Product Type:
Work Tables
Supplied:
Flat Pack
Depth:
800 mm
Frame Material:
Steel Powder Coated
Panel Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome