Work Table for Workstation System, Mdf


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Product Type:
Work Tables
Frame Colour:
Light Grey
Worktop Depth:
800 mm
Supplied:
Assembled
Frame Material:
Steel Powder Coated
Frame Design:
45x45mm Rectangular Tubing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome