Workbench, Frame Construction, 1 Cross Strut


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Height:
840 mm
Frame Material:
Steel Powder Coated
Panel Thickness:
40 mm
Frame Design:
45x45mm Rectangular Tubing
More attributes