Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Workbench, Frame Construction, 1 L Size Drawer and 1 Solid Beech Shelf
By RAU
See all variants from
£1,299.99
Inc VAT (20%)
See all variants from
£1,299.99
Description unavailable
Feature Attributes
Number of Drawers:
1
Number of Shelves:
1
Colour:
Gentian Blue
Drawer Load Capacity:
100 kg
Frame Colour:
Light Grey
Height:
840 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome