Workbench, Frame Construction, 1 Sheet Steel Shelf


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Number of Shelves:
1
Frame Colour:
Light Grey
Supplied:
Assembled
Height:
840 mm
Panel Thickness:
40 mm
Frame Design:
45x45mm Rectangular Tubing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome