Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Workbenches & Accessories
Workbenches
Workbench Width 2800mm, Frame Construction with Drawers
By ANTON KESSEL GMBH
See all variants from
£3,999.99
Inc VAT (20%)
See all variants from
£3,999.99
Description unavailable
Feature Attributes
Colour:
Gentian Blue
Drawer Load Capacity:
100 kg
Worktop Depth:
700 mm
Supplied:
Assembled
Frame Material:
Steel Powder Coated
Frame Design:
45x45mm Rectangular Tubing
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome