Workbench with Frame Construction L and XXL Size Drawers


£3,799.99 Inc VAT (20%)

See all variants from £3,799.99


Description unavailable

Feature Attributes

Number of Drawers:
7
Drawer Load Capacity:
100 kg
Colour:
Gentian Blue
Frame Colour:
Light Grey
Supplied:
Assembled
Height:
840 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome