Workbench with Frame Construction, L Size Drawers, and Tool Cupboard


£3,399.99 Inc VAT (20%)

See all variants from £3,399.99


Description unavailable

Feature Attributes

Door Height:
580 mm
Number of Shelves:
1
Drawer Load Capacity:
100 kg
Colour:
Gentian Blue
Frame Colour:
Light Grey
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome