Workbench with Frame Construction, L Size Drawers


£2,099.99 Inc VAT (20%)

See all variants from £2,099.99


Description unavailable

Feature Attributes

Drawer Load Capacity:
100 kg
Colour:
Gentian Blue
Frame Colour:
Light Grey
Height:
840 mm
Supplied:
Assembled
Frame Material:
Steel Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome