Workbench with Frame Construction, with Drawers and Doors


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99


Description unavailable

Feature Attributes

Drawer Load Capacity:
75 kg
Supplied:
Assembled
Worktop Depth:
700 mm
Frame Design:
45x45mm Rectangular Tubing
Frame Material:
Steel Powder Coated
Drawer Depth:
600 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome