Workbench with Frame Construction, XL Size Drawers


£2,199.99 Inc VAT (20%)

See all variants from £2,199.99


Description unavailable

Feature Attributes

Number of Drawers:
4
Drawer Load Capacity:
100 kg
Colour:
Gentian Blue
Frame Colour:
Light Grey
Height:
840 mm
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome