Workbench with Xl/xxl Drawers - Light Grey


£2,499.99 Inc VAT (20%)

See all variants from £2,499.99


Description unavailable

Feature Attributes

Drawer Load Capacity:
100 kg
Colour:
Light Grey
Height:
840 mm
Supplied:
Assembled
Worktop Depth:
800 mm
Panel Thickness:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome