Workbenches, Frame Construction, Standard Model - Solid Beech Worktop


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Frame Colour:
Light Grey
Supplied:
Assembled
Worktop Depth:
700 mm
Frame Material:
Steel Powder Coated
Frame Design:
45x45mm Rectangular Tubing
Panel Thickness:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome