Workbenches with Frame Construction, Sheet Steel Covering


£2,399.99 Inc VAT (20%)

See all variants from £2,399.99


Description unavailable

Feature Attributes

Colour:
Gentian Blue
Drawer Load Capacity:
100 kg
Supplied:
Assembled
Frame Design:
45x45mm Rectangular Tubing
Frame Material:
Steel Powder Coated
Panel Thickness:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome