Yoga Workbench Mats


Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Material:
Rubber
Product Type:
Floor/Workbench Mats
Width:
1200 mm
Height:
2 mm
Supplied:
Assembled
Weight:
4 kg
More attributes