Cubio 2000mm Wide Height Adjustable Workstand


£799.99 Inc VAT (20%)

See all variants from £799.99

Description

Cubio height adjustable framework bench, 2000mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Feature Attributes

Colour:
Light Grey
Height:
1140 mm
Width:
2000 mm
Depth:
750 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome