Cubio Height Adjustable Workstand With 3 Draws


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Cubio height adjustable framework bench, 750mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick mpx worktop and 3 x drawers with 75kg U.D.L capacity. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat. Drawers fitted with ergonomic handles, blocking mechanisims and 100% extension drawer slides.

Feature Attributes

Number of Drawers:
3
Overall Depth:
750 mm
Overall Width:
750 mm
Overall Height:
1140 mm
Drawer Load Capacity:
75 kg
Weight:
95.13 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome