Cubio Height Adjustable Workstand With Shelf


£729.99 Inc VAT (20%)

See 3 Product Variants
£729.99

Description

Cubio height adjustable framework bench, 1500mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick mpx worktop and full base shelf. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Feature Attributes

Colour:
Light Grey
Overall Height:
1140 mm
Overall Depth:
750 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome