1. Storage & Handling/
  2. Workbenches & Accessories/
  3. Workstands
Cubio Workstand with Lino Worktop

Cubio Workstand with Lino Worktop


Select
See all variants from
£799.99Inc VAT (20%)
3.5% off

See all variants from £799.99

Description

Cubio framework bench, 750mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop or Lino worktop and 1 x drawer with 75kg U.D.L capacity. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat. Drawers fitted with ergonomic handles, blocking mechanisims and 100% extension drawer slides.

Feature Attributes

Number of Drawers:
1
Overall Height:
840 mm
Overall Depth:
750 mm
Overall Width:
750 mm
Drawer Load Capacity:
75 kg
Weight:
70.79 kg
More attributes