Super PC B/Suit Royal


£45.99 Inc VAT (20%)

See all variants from £45.99

Description

65% polyester, 35% cotton, Concealed two-way zip, 2 zip breast pockets , Reinforced elasticated waist, Double pen pocket on sleeve, 2 swing hip pockets with side access, 2 rear pockets, one with hook and loop fastening, Internal Knee pad pockets, 1 rule pocket, 1 hammer loop

Feature Attributes

Height:
340 mm
Width:
380 mm
Colour:
Royal Blue
Length:
540 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome