0
1

Adjustable Spanner Sets, Chrome Vanadium Steel, 2 Pieces


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Made of chrome vanadium with a corrosion-resistant satin finish, the Yamoto® adjustable wrench delivers robust, hard wearing performance. It features a graduated laser etched jaw for fast jaw setting and is available in a range of sizes, as well as 2 x 2 piece sets, one which contains a 6in. and 12in. wrench and one with a 8in. and 12in. wrench.

Features and Benefits
• Manufactured from chrome vanadium steel for optimum resilience
• Corrosion resistant satin finish bolsters product durability
• Each set contains two adjustable spanners to suit your requirements
• Laser etched jaw with metric graduations for accurate gripping

Contents
• YMT5013400K - 150mm (6in.) and 250mm (10in.)
• YMT5013500K - 200mm (8in.) and 300mm (12in.)

Typical Applications
• Automotive
• DIY
• Plumbing
• Construction

Feature Attributes

Number of Pieces:
2
Jaw Material:
Chrome Vanadium Steel
Type:
Adjustable Spanner Set
Handle Material:
Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome