1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Adjustable Wrenches
Aluminium-Bronze Spark-Resistant Safety Tools: Adjustable Wrenches

Aluminium-Bronze Spark-Resistant Safety Tools: Adjustable Wrenches


Select
See all variants from
£34.99

Inc VAT (20%)

Up to 20% off
See all variants from £34.99

Description

Adjustable Wrenches
Smooth jaw adjustment with self-locking design which prevents the jaws opening unintentionally under load.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.

See full description

Feature Attributes

Material:

Aluminium Bronze

Type:

Non-Sparking Adjustable Spanner

Insulated:

No

Single or Double End:

Single End

Metric or Imperial:

Metric

End Style:

Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome