Beryllium Copper Spark-Resistant Safety Tools: Adjustable Wrenches


Select
£89.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £89.99

Description

Adjustable Wrenches
Smooth jaw adjustment with self-locking design which prevents the jaws opening unintentionally under load.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

Feature Attributes

Material:
Beryllium Copper
Type:
Non-Sparking Adjustable Spanner
Insulated:
No
Single or Double End:
Single End
Metric or Imperial:
Metric
End Style:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome