Insulated Adjustable Wrenches


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Manufactured from chrome vanadium steel with hardened parallel opening jaws that are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Fully insulated, conforms to EN 60900:2012 standards for safe electrical applications up to 1000V.

Feature Attributes

Single or Double End:
Single End
Insulated:
Yes
Type:
Insulated Adjustable Spanner
Metric or Imperial:
Metric
End Style:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome