Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Adjustable Wrenches
Wide Opening Basque "combi" Wrench 8" Titacrom Comfort
By EGA Master
Order Code:
ZT1688243S
£55.99
each
Inc VAT (20%)
£111.98 minimum order value
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-6
working days
Available
GBP
111.98
https://www.zoro.co.uk/shop/tools-and-machining/adjustable-wrenches/wide-opening-basque-inchcombi-inch-wrench-8-inch-titacrom-comfort/p/ZT1688243S
Add to quotation
View all Adjustable Wrenches
Description
Wide Opening Basque "combi" Wrench 8" Titacrom Comfort
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome