0
1
2

51701 0.1HP Straight Pencil Grinder, 3mm Collet, 60, 000 RPM

Order Code: ZT2489784S

60, 000rpm
£499.99 Inc VAT (20%)


Description

The Dynabrade pencil grinders are powerful and high speed pencil grinders with integrated 3mm collets and high maximum speeds to enhance the cut rate. The turbine-driven air motor models are ideal for precision deburring and finishing on a variety of surfaces. The motors have no wearable gears, vanes, or blades to increase the lifespan of the tool. Oil-free operation minimizes maintenance time and repair costs. The grinder housing has a non-slip rubber grip to increase accuracy and user safety. Changing of attachment is achieved with easy, two-wrench manoeuvre. Coloured tool caps for easy tool speed identification when using multiple models.

Features and Benefits
• 3mm integrated collet with quick two-wrench manoeuvre to reduce time spent changing attachments
• High speed motors to enhance cut-rate and reduce processing time
• Motor has no wearable gears, vanes, blades, and oil-free operation reduces maintanance time and repair costs.
• Non-slip rubber grip to increase accuracy and under safety

Typical Application
• Metals
• Alloys
• Graphite
• Wood
• Glass

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome