Air Angle Grinder


Select
£659.99 Inc VAT (20%)


See all variants from £659.99

Description

Ungoverned powerful motor to match all applications. Orientable safety lever to improve ergonomics and versatility. Constantly lubricated bevel gears for a high durability. Angle head low profile, allows grinding in restricted areas and improves operator visibility.
CP3450-12AC4
Air inlet thread: 3/8" NPT.
Spindle thread: 3/8" - 24.
Air consumption:
37.7cfm.
Motor power:
1.1hp.
Weight: 1.50kg.
CP3450-12AA5
Air inlet thread: 3/8" NPT.
Spindle thread: M14 x 2.
Air consumption: 38.6cfm.
Motor power: 1.1hp.
Weight: 1.70kg.

See full description

Feature Attributes

Speed Features:
Single Speed
Horsepower:
1.1 mm H2O
Overall Height:
117 mm
Air Consumption:
36.04 ft³/min
Includes:
Wheel Guard,Retaining nut 16mm,Side Handle,Pin Wrench,Stop Spanner,Retaining Nut
Overall Length:
231 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome