CP3000 - Die Grinders


Select
£369.99 Inc VAT (20%)


See all variants from £369.99

Description

Industrial. Lightweight and ergonomic housing, low vibration and noise level. Rear exhaust.

CP3000-42OR
Collet size: 1/4" (6mm).
Free speed: 20,000rpm.
Power: 0.54hp.
Air consumption: 23.32cfm.
Air inlet thread: 1/4" NPT.

CP3000-52OR
Collet size: 1/4" (6mm).
Free speed: 20,000rpm.
Power: 0.7hp.
Air consumption: 27.56cfm.
Air inlet thread:
1/4" NPT.

See full description

Feature Attributes

Throttle Features:
Locking Lever Throttle,Single Speed
Speed Features:
Single Speed
Maximum No Load Speed:
20,000 rpm
Includes:
Collet Spanners
Overall Length:
195 mm
Exhaust Location:
Rear
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome