0
1
2
3

CP9104Q Air Pencil Grinder

Order Code: ZT1028809X

£144.99 Inc VAT (20%)


Description

Pencil Grinder for high speed, precision de-burring work as well as general maintenance use.

Features and Benefits
• 3mm and 1/8" collets included to allow use with both metric and standard carbide burs
• Very low noise level: only 71 dB(A)
• High free speed RPM: 60,000 Max
• Exhaust overhose redirects exhaust away from operator for added comfort
• Twist throttle allows for variable speed use

• General purpose pencil style die grinder is good for most shop type applications
• Lightweight and easy to handle
• Quiet and compact
• Low air consumption
• Ideal for restricted work space applications

See full description
Specifications for CP9104Q Air Pencil Grinder
  • Air Consumption
    3.5ft³/min
  • Overall Length
    133mm
  • Exhaust Location
    Rear
  • MFR Part No.
    CP9104Q
  • Air Inlet Size
    1/4" NPTF
  • Speed Features
    Variable Speed
  • Horsepower
    0.05mm H2O
  • Noise/ Vibration Information
    Vimration Emission 8.3 m/s²
    Very low noise level at only 71 dB(A)
  • Maximum No Load Speed
    60,000rpm
  • Includes
    Silencer Hose
    3mm & 1/8"collet
  • Throttle Features
    Ring-style Throttle
  • No Load Speed
    60,000rpm
  • Power Source
    Air
  • Item
    Pencil Grinder
  • Features
    Ring-style Throttle
    Variable Speed
    Rear Exhaust
  • Length
    133mm
  • Power
    37W
  • Model Number
    CP9104Q
  • Noise / Vibration Information
    Vimration Emission 8.3 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome