0
1
2
3
4
5
6
7
8
9

FGA130G 125mm Air Angle Grinder

Order Code: ZT1028774X

£139.99 Inc VAT (20%)
£149.996.5% off


Description

Disc size: 125mm (5").
Spindle size: M14 x 2.0mm.
Free speed: 10,000rpm (Governed).
Air inlet thread: 1/4 NPT.
Minimum air hose size: 10mm (3/8??).
Air pressure: 6.2bar (90psi).
Motor power: 0.7hp.
Air consumption: 113Ltr/m* (4CFM).
Sound power level: 92dB(A).
Sound pressure/noise level: 89dB(A).
Vibration level: 1.2 m/s2.
Overall length: 240mm.
Net weight: 1.96kg.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FGA130G 125mm Air Angle Grinder
  • Weight
    1.96kg
  • Overall Length
    240mm
  • Exhaust Location
    Rear
  • Air Inlet Size
    1/4NPT
  • Throttle Features
    Lever Throttle
    Single Speed
  • Speed Features
    Single Speed
  • Compatible Wheel Diameter
    125mm
  • Noise/ Vibration Information
    Sound Power Level: 96.3 dBA
    Vibration Level: 5.7m/s²
    Vibration Uncertainty K: 1.06m/s²
    Sound Pressure Level: 85.3 dBA
  • Maximum No Load Speed
    12,000rpm
  • Manufacturer Guarantee
    1 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Includes
    Auxillary Handle
    Pin Wrench
  • Air Consumption
    4ft³/min
  • MFR Part No.
    FGA130g
  • Horsepower
    0.9mm H2O
  • Overall Height
    101mm
  • Spindle Thread Size
    M14 x 2.0
  • Height
    101mm
  • Collet Size
    M14 x 2.0mm
  • Item
    Air Die Grinder
  • Length
    240mm
  • Power
    675W
  • Power Source
    Air
  • Disc Diameter
    125mm
  • No Load Speed
    12,000rpm
  • Model Number
    FGA130g
  • Noise / Vibration Information
    Sound Pressure Level, 85.3 dBA
    Vibration Level, 5.7m/s²
    Sound Power Level, 96.3 dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome