Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Angle Grinders
Gw S9-115 P Professional Grinder 115mm 900W 110V
By Bosch
Order Code:
ZT4190918S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 4th Dec
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/tools-and-machining/air-angle-grinders/gw-s9-115-p-professional-grinder-115mm-900w-110v/p/ZT4190918S
Add to quotation
View all Air Angle Grinders
Description
1 x Bosch GW S9-115 P Professional Grinder 110V Version.
Specifications
Specifications for Gw S9-115 P Professional Grinder 115mm 900W 110V
Power Source
Corded 110v
Disc Diameter
115mm
Battery Supplied
11000
Input Power
900W
No Load Speed
11000rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome