GWS 2200 P Professional Grinder

GWS 2200 P Professional Grinder


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The Bosch GWS 2200 P Professional Grinder combines a robust design with a solid performance. For increased user protection, it comes with a PROtection switch, which ensures the angle grinder turns off immediately when the switch is released. Its 2,200W motor provides a good material removal rate. The GWS 2200 P Professional is ideal for versatile cutting tasks on metal and stone. Compatible with the Bosch Professional GDE 230 FC-S dust attachment. Supplied with: 1 x Auxiliary Handle, 1 x Backing Flange, 1 x Locking Nut, 1 x Protective Guard and 1 x Two-hole Spanner. Specifications: Input Power: 2,200W.No Load Speed: 6,500/min.Disc Diameter: 230mm.Grinding Spindle Thread: M14.Bore Size: 22.2mm.Rubber Backing Pad Diameter: 180mm.Wire Cup Brush Diameter: 100mm.Weight: 5.3kg.

Feature Attributes

Input Power:
2200 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome