Heavy Duty Air Angle Grinder


Select
£79.99 Inc VAT (20%)


See all variants from £79.99


Description unavailable

Feature Attributes

Air Inlet Size:
1/4" BSP
Disc Diameter:
100 mm
Free Speed:
10000 rpm
Operating Pressure:
90 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome