PF1010 Electric Submersible Pump 1100W 240L (240V)

Order Code: ZT2603950S

£119.99 Inc VAT (20%)


Description

Makita PF1010 Electric Submersible Pump 1100W 240L - 240 volts The Makita PF1010 is a 110W, 240Litre Electric Submersible Pump with a submersion depth of 5 metres and is ideal for drainage of basins, wells and tanks. Features: The ideal solution for drainage of basins with muddy water, drainage of wells and tanks, lifting water for irrigation or transfer Dirty water up to 35 mm particle size Double gasket with oil depot in between ensures a long life period of the engine unit Rigid plastic housing Automatic shutoff with adjustable float lever Comfortable transportation with solid and ergonomically formed handle Professional pump for dirty water contaminated with up to 35mm particles Specification: Max delivery 240 litres/min Max head 10m Submersion depth 5m Max solids diameter 35mm Min. Suction level 40mm Input wattage 1,100w Net weight 6.64kg

See full description
Specifications for PF1010 Electric Submersible Pump 1100W 240L (240V)
  • Product Type
    Electric Submersible Pump
  • Max Solids Diameter
    35mm
  • Submersion Depth
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome