Pneumatic angle grinder PWAS 1/800


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Length:
139mm
Power Output:
75Watt
Height:
40mm
Outer Diameter:
4.8 mm
Exhaust Direction:
Rear
Air Consumption, At Idle:
0.15m³/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome