Pneumatic straight grinder PGAS 10/120


Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Height:
46mm
Power Output:
950Watt
Exhaust Direction:
Rear
Throttle Type:
Lever
Incl. Dia Collet:
6 mm
Air Consumption, At Idle:
0.5m³/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome