Pneumatic straight grinder PGAS 10/160


Select
£1,599.99 Inc VAT (20%)


See all variants from £1,599.99


Description unavailable

Feature Attributes

Height:
46mm
Power Output:
1000Watt
Air Consumption, Under Load:
0.9m³/min
Outer Diameter:
13 mm
Rotational Speed:
16000rpm
Throttle Type:
Lever
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome