Pneumatic straight grinder PGAS 10/200


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99


Description unavailable

Feature Attributes

Height:
46mm
Power Output:
1000Watt
Air Consumption, At Idle:
1.38m³/min
Air Consumption, Under Load:
1.1m³/min
Outer Diameter:
13 mm
Rotational Speed:
20000rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome