Pneumatic straight grinder PGAS 2/600


Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Length:
145mm
Power Output:
100Watt
Height:
23mm
Exhaust Direction:
Rear
Incl. Dia Collet:
3 mm
Outer Diameter:
4.8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome