Pneumatic straight grinder PGAS 2/800 E


Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Height:
23mm
Power Output:
110Watt
Length:
145mm
Rotational Speed:
80000rpm
Collet Group:
15
Outer Diameter:
4.8 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome