Pneumatic straight grinder PGAS 3/350 V


Select
Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description


Description unavailable

Feature Attributes

Height:
30mm
Power Output:
290Watt
Incl. Dia Collet:
6 mm
Air Consumption, At Idle:
0.6m³/min
Air Consumption, Under Load:
0.5m³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome