Pneumatic straight grinder PGAS 3/380 E


Select
£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Height:
39mm
Length:
220mm
Power Output:
290Watt
Collet Group:
6
Air Consumption, At Idle:
0.7m³/min
Rotational Speed:
38000rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome