Pneumatic straight grinder PGAS 4/190


Select
£899.99 Inc VAT (20%)


See all variants from £899.99


Description unavailable

Feature Attributes

Power Output:
370Watt
Height:
39mm
Air Consumption, Under Load:
0.72m³/min
Incl. Dia Collet:
6 mm
Exhaust Direction:
Rear
Rotational Speed:
19000rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome