Pneumatic straight grinder PGAS 4/300


Select
£899.99 Inc VAT (20%)


See all variants from £899.99


Description unavailable

Feature Attributes

Height:
39mm
Power Output:
440Watt
Rotational Speed:
30000rpm
Incl. Dia Collet:
6 mm
Outer Diameter:
8 mm
Exhaust Direction:
Rear
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome